3-Light 60W Candelabra E-12 Incandescent Chandelier in Polished Nickel
Evoke 3-Light 60W Candelabra E-12 Incandescent Chandelier in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for luxe and transitional style settings
- Beautiful polished nickel finish
- Crisp clear glass cylinder
- One 72-inch chain is included to customize for various ceiling heights
- Use 3 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 17.625-inch diameter by 28.5-inch height by 103.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Noma and Marche collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Evoke
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 17-5/8
- Diameter:
- 17-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 28-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 103-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 17.625 in x 17.625 in x 28.5 in
- UL Listed:
- Yes
- UPC:
- 785247208029
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17-5/8