This product requires certification to purchase.

Fan and Light Hand Held Remote in White

Progress Lighting

Fan and Light Hand Held Remote in White

  • Fast #
  • Part #PP261801
  • Item #3776663
  • Manufacturer Part #P2618-01
5 out of 5 Customer Rating
Brand image
Progress Lighting

Fan and Light Hand Held Remote in White

  • Fast #
  • Part #PP261801
  • Item #3776663
  • Manufacturer Part #P2618-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Conveniently controls your ceiling fan without using pull chain.
  • 3-speed ceiling fan control.
  • Lighting control is non-dimmable- on/off.
  • Compatible with compact fluorescent and incandescent lamps.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/8 in
Diameter:
2-1/8 in
Dimmable:
No
Height:
4-3/4 in
Lighting Style:
Builder, Commodity
Material:
Steel
Product Type:
Ceiling Fan Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
785247161560
Volts:
120V
Width:
2-1/8 in