60 in. 3-Blade Indoor Carved Wood Ceiling Fan in Brushed Nickel
Farris 60 in. 3-Blade Indoor Carved Wood Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three-blade, 60” fan includes an integrated LED light kit that is removable to provide the option in non-illuminated applications
- Powerful and quiet DC Motor
- Features Gray Weathered Wood finished blades
- Farris ceiling fan with Brushed Nickel finish and Gray Weathered Wood finished blades
- Light kit blank cover plate included if light is not desired
- Beautiful and expansive in design, the indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- The light kit contains a white opal polycarbonate shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens (source), 90+ CRI
- A full function six-speed remote with batteries and reverse direction control is included – and controls full range dimming and fan speed capabilities
- Farris ceiling fan adds form and function – by providing increased air circulation in rooms
- Oversized, texture die cast hanger ball reduces noise and wobble vibrations
Specifications
- Blade Pitch:
- 18°
- Blade Span:
- 60 in
- CFM:
- 7047 ft3/min
- Ceiling Fan Blade Finish:
- Grey Weathered Wood
- Collection:
- Farris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- White Opal, Shatterproof
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Lumens:
- 1400
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247230464
- Volts:
- 120V
- Watts:
- 18 W