1 Light 60W CTC Fixture White Glass White
Fitter 1 Light 60W CTC Fixture White Glass White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-light close-to-ceiling fixture
- White glass bowl.
- Steel construction.
- CSA rated for dry locations
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Fitter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247340835
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/4 in