60W 1-Light Medium Base Fitter Close-to-Ceiling Light in Antique Bronze
Fitter 60W 1-Light Medium Base Fitter Close-to-Ceiling Light in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- White glass bowl.
- Steel construction.
Specifications
- ADA Compliant:
- No
- Collection:
- Fitter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247135066
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/2 in