100W 2-Light Bath Light in Brushed Nickel
Fleet 100W 2-Light Bath Light in Brushed Nickel
Product Details
Product Details
- Emulates European faucet designs.
- Distinct die cast arm and cup.
- Etched opal glass.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fleet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247193660
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/8 in