7-1/4 in. 17W 1-Light LED Flushmount Ceiling Fixture in Black
Flush Mount 7-1/4 in. 17W 1-Light LED Flushmount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Simple snap in installation for J-Box and Twist and Push for recessed housings.
- Die-cast aluminum construction with a powder coat paint finish.
- Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
- Can be installed in a 4" J-Box and 6", 5" and 4" recessed housing. (All hardware included).
- 1050 lumens Lumen output and distribution comparable to a 100W incandescent lamp.
- Suitable for use in IC or NON-IC Applications.
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Flush Mount
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 7-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 1-3/16
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1050
- Lumens per Watt:
- 67
- Material:
- Die Cast Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247205431
- Volts:
- 120V
- Watts:
- 17