100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Fluted Glass 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Etched fluted glass shades are nestled in a decorative ring
- This is a natural fit for Traditional and Transitional bathrooms
- Can be mounted up or down to customize a bathroom space
- Classic Brushed Nickel Finish Measures 16in W x 8-1/4in ht.
- Uses three 100-watt max. medium base bulbs or LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Specifications
- ADA Compliant:
- No
- Collection:
- Fluted Glass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Fluted
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247229444
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16