9W 1-Light LED Mini Pendant in Brushed Nickel
Fresnel Lens 9W 1-Light LED Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- Fresnel glass lens.
- Antique inspired with industrial roots
- Includes one 6", four 12" stems and 6 links of chain.
- Dimmable to 10% with many ELV dimmers
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- CSA Certified:
- Yes
- Collection:
- Fresnel Lens
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 6-1/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Fresnel
- Height:
- 6-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional, Urban Industrial
- Lumens:
- 521
- Lumens per Watt:
- 66.8
- Material:
- Steel
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247186068
- Volts:
- 120V
- Watts:
- 9
- Width:
- 6-1/8