40W 1-Light Medium Pendant Light in Oil Rubbed Bronze
Fresnel Lens 40W 1-Light Medium Pendant Light in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish.
- Fresnel glass lens.
- Antique inspired.
- Industrial roots.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Fresnel Lens
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 6-1/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Fresnel
- Height:
- 6-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 72-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247183371
- Volts:
- 120V
- Watts:
- 40
- Width:
- 6-1/8