This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in Antique Bronze

Progress Lighting

Fresno 60 in. 5-Blade Indoor Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP25482030K
  • Item #7359260
  • Manufacturer Part #P2548-2030K
5 out of 5 Customer Rating
Brand image
Progress Lighting

Fresno 60 in. 5-Blade Indoor Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP25482030K
  • Item #7359260
  • Manufacturer Part #P2548-2030K
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Five-blade 60" Fresno ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Fresno ceiling fan features reversible Dark Walnut/Cherry blades with an Antique Bronze finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a frosted glass shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI
  • A full function remote with batteries is included - and controls full range dimming and fan speed capabilities including reverse
  • Fresno features triple capacitor speed control
  • Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5718
Ceiling Fan Blade Finish:
Dark Walnut/Cherry
Collection:
Fresno
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Control Type:
Remote Control
Diameter:
60
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
17-1/4
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1400
Lumens per Watt:
77.8
Material:
Steel
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247214808
Volts:
120V
Watts:
18