75W 2-Light Pendant in Polished Nickel
Galley 75W 2-Light Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Arched supporting frame features overscale metal turnings for an enhanced sense of architectural styling
- Linen shades comprised of rich, satin lining for a tailored sense of fit and finish to complement the multi-light cluster
- Design complements both coastal decor and commercial style kitchens
- A simple modern form.
- Polished Nickel finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Galley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 15
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Linen
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247212538
- Volts:
- 120V
- Watts:
- 75
- Width:
- 15