This product requires certification to purchase.

60W 1-Light Mini Pendant in Brushed Nickel

Progress Lighting

Garris 60W 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP500405009
  • Item #10153507
  • Manufacturer Part #P500405-009
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Garris 60W 1-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP500405009
  • Item #10153507
  • Manufacturer Part #P500405-009
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Garris Collection pendant is a stylish modern touch to transitional kitchens, bars and bedrooms
  • Its simple design makes a statement with grace that is ideal for modern farmhouse and transitional settings
  • The pendant features a round clear glass shade with a metal cap and canopy finished in brushed nickel
  • The clear glass shade is held by a cord suspension, offering a stylish modern touch
  • Uses (1) 60-Watt maximum, medium base bulb or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulb not included)
  • Measures 8-in diameter by 8.25-in height
  • Includes 120-inches of black cord for a variety of ceiling heights and can be used on a sloped ceiling
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Diameter
8 in
Height
8-1/4 in
Length
128-1/2 in
Minimum Height
11-1/4 in
Overall Height
8-1/4 in
Width
8 in
Characteristics & Features
Collection
Garris
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional, Farmhouse
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
785247254514