60W 1-Light Mini Pendant in Matte Black
Garris 60W 1-Light Mini Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Garris Collection pendant is a stylish modern touch to transitional kitchens, bars and bedrooms
- Its simple design makes a statement with grace that is ideal for modern farmhouse and transitional settings
- The pendant features a round clear glass shade with a metal cap and canopy finished in matte black
- The clear glass shade is held by a cord suspension, offering a stylish modern touch
- Uses (1) 60-Watt maximum, medium base bulb or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulb not included)
- Measures 8-in diameter by 8.25-in height
- Includes 120-inches of black cord for a variety of ceiling heights and can be used on a sloped ceiling
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Garris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Length:
- 128-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Minimum Height:
- 11-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 8-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247254538
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in