This product requires certification to purchase.

2 Light 100W Foyer Pendant with Etched Glass Antique Bronze

Progress Lighting

Gather 2 Light 100W Foyer Pendant with Etched Glass Antique Bronze

  • Fast #
  • Part #PP391420
  • Item #4307552
  • Manufacturer Part #P3914-20
5 out of 5 Customer Rating
Brand image
Progress Lighting

Gather 2 Light 100W Foyer Pendant with Etched Glass Antique Bronze

  • Fast #
  • Part #PP391420
  • Item #4307552
  • Manufacturer Part #P3914-20
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique Bronze finish.
  • Etched glass shades.
  • Distinctive lighting.
  • Coordinate with other Gather fixtures.
  • Requires Certification

Specifications

Collection:
Gather
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
Yes
Glass Type:
Etched
Height:
20-5/8 in
Installation Type:
Ceiling Mount
Length:
66 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247166763
Volts:
120V
Watts:
100 W
Width:
15 in