3 Light 100W Chandelier Antique Bronze
Gather 3 Light 100W Chandelier Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Swooping metal arms deliver volume to the fixture.
- White etched glass shades provide distinctive lighting.
- 42" of 9 gauge chain is supplied for ceiling chain mount.
Specifications
- CSA Certified:
- No
- Collection:
- Gather
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 15
- Installation Type:
- Ceiling Mount
- Length:
- 60
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247166848
- Volts:
- 120V
- Watts:
- 100
- Width:
- 18-1/2