60 in. 3-Blade Indoor Ceiling Fan with LED Light in Black
Gaze 60 in. 3-Blade Indoor Ceiling Fan with LED Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stylish, yet efficiently functional, oversized ceiling fan ideal for keeping you cool as you relax in a great room, living room, bedroom, or bonus room
- Designed with a simple, Black-finish center from which extends three, 60-in, distressed Ebony or Matte Black reversible plywood blades responsible for creating a refreshing air flow
- Effortlessly adjust the full range dimming and fan speed settings with the accompanying remote control with its batteries already included, making it ready for immediate use
- An opal white, shatter-proof shade covers a cutting-edge LED light source that emits soft, gentle light while providing you with energy- and cost-saving benefits
- The clean, simple design makes the fan a perfect addition to Modern or Urban Traditional settings
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
- Measures 60 in X 13-1/8 in ht with 80 in lead wires and includes a 3/4 in X 6 in down rod with the ability to order longer accessory rods separately
- UL dry location listed and can be used to comply with California Title 20 or to comply with 2016 Title 24 JA8
- Light kit includes an 18w dimmable, 3000K LED module that offers a 1400 lumens source, 90+ CRI
- Mounting hardware included
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 5902
- Ceiling Fan Blade Finish:
- Distressed Ebony/Matte Black
- Collection:
- Gaze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 60
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 13-1/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Urban Industrial
- Lumens:
- 1400
- Lumens per Watt:
- 77.7
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247234264
- Volts:
- 120V
- Watts:
- 18