35-1/2 x 101-1/2 in. 60W 15-Light 2-Tier Incandescent Contemporary and Traditional Chandelier in Matte Black
Gilliam 35-1/2 x 101-1/2 in. 60W 15-Light 2-Tier Incandescent Contemporary and Traditional Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add a timeless statement to bedrooms, foyers, dining rooms, stairways, offices, living rooms and great rooms with the Gilliam chandelier
- The light's round frame delivers an elegant presence to new traditional, modern farmhouse and contemporary settings
- The fixture is coated with a soft matte black finish, accenting contemporary settings with a classic touch
- Beautiful, soft ambient light is delivered from the light's classic form
- Uses (15) 60-watt maximum candelabra base bulbs, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
- Measures 35.5 in diameter by 38.37 in height
- Includes 60 in of chain for a variety of ceiling heights and can be used on a sloped ceiling
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Gilliam
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 35-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 101-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Steel
- Number of Lights:
- 15
- Number of Tiers:
- 2
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247253067
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 35-1/2 in