4-3/8 in. 15W 2-Light LED Contemporary, Modern Farmhouse, Transitional and Traditional Flush Mount Ceiling Fixture in Vintage Brass
Gilliam 4-3/8 in. 15W 2-Light LED Contemporary, Modern Farmhouse, Transitional and Traditional Flush Mount Ceiling Fixture in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Add a timeless statement to halls, foyers, bedrooms, walk-in closets, laundry rooms, mud rooms and living rooms with the Gilliam flush mount
- The light's curved glass shade delivers an elegant presence to new traditional, modern farmhouse and contemporary settings
- The fixture is coated with a gold-toned, vintage brass finish, accenting contemporary settings with a classic touch
- Beautiful, soft ambient light is delivered from the light's classic form
- Uses (2) 15-watt maximum medium base LED bulbs that are sold separately, dimmable when used in conjunction with a dimmable bulbs
- Measures 12.62 in diameter by 4.37 in height
- Certifications: ETL damp location listed, fixture can be used in rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Gilliam
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Diameter:
- 12-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 4-3/8 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern Farmhouse, Transitional, Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247252930
- Volts:
- 120V
- Watts:
- 15 W