100W 1-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome
Glance 100W 1-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish.
- Sophisticated design.
- Features a stout frame.
- Etched linen glass shades.
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- Collection:
- Glance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel, Ceramic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247206612
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-3/8