100W 2-Light Bath Vanity Light in Polished Chrome
Glance 100W 2-Light Bath Vanity Light in Polished Chrome
Product Details
Product Details
- Polished Chrome finish.
- Sophisticated design.
- Features a stout frame.
- Etched linen glass shades.
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Glance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247206636
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-1/2