This product requires certification to purchase.

7 x 15 in. Close-to-Ceiling Light Fixture in White

Progress Lighting

Glass Globes 7 x 15 in. Close-to-Ceiling Light Fixture in White

  • Fast #
  • Part #PP320330
  • Item #955892
  • Manufacturer Part #P3203-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Glass Globes 7 x 15 in. Close-to-Ceiling Light Fixture in White

  • Fast #
  • Part #PP320330
  • Item #955892
  • Manufacturer Part #P3203-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White glass globe suspended on white base.
  • Glass globe held in place with concealed snap springs.
  • Keyhole slots for easy fixture mounting.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Glass Globes
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6
Dimmable:
Yes
ETL Listed:
No
Height:
7
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Traditional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247320301
Volts:
120V
Watts:
60
Width:
6