60W 4-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel
Glayse 60W 4-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by modern architecture
- The structure of Glayse is the focal point of the design, where form follows function
- Four light semi flush convertible
- Popular Brushed Nickel finish
- The frameless unbounded beveled glass creates beautiful light and reflection
- Uses four 60-watt max. medium base bulbs (sold separately)
- Glayse features handsome details for variety of interior design styles
- A natural choice for closets, hallways and smaller areas within the home.
Specifications
- ADA Compliant:
- No
- Collection:
- Glayse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 14-3/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Mid-century, Modern, Luxe, Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247217397
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16-3/4