60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Glayse 60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for luxe, modern, and urban industrial style settings
- Beautiful brushed nickel finish
- Crisp clear glass beveled panel
- Two 6-inch stems, eight 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 5 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 36.75-inch width by 15.75-inch height by 82-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Ratio and Calder collections by Progress Lighting
Specifications
- Collection:
- Glayse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 15-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 82
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Luxe, Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 10 in x 10 in x 15.75 in
- UL Listed:
- Yes
- UPC:
- 785247217373
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36-3/4
- Wire Gauge (AWG):
- 9 ga