60W 5-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Glayse 60W 5-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by modern architecture
- Glayse features handsome details for variety of interior design styles
- Popular Brushed Nickel finish
- The frameless unbounded beveled glass creates beautiful light and reflection
- Uses five 60-watt max. medium base bulbs including LED equivalent (sold separately
- Perfect showcase for vintage style light bulbs, including Progress Lighting's P7825-01 or P7827-01
- The structure of Glayse is the focal point of the design, where form follows function
- Can be displayed singularly or in groupings of two or more in a variety of spaces
- Shop the complete Glayse collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Glayse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 80 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Luxury, Mid-century, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247217335
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22-3/4 in