60W 4-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze
Glayse 60W 4-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Antique Bronze
Product Details
Product Details
- Inspired by modern architecture
- The structure of Glayse is the focal point of the design, where form follows function
- Four light semi flush convertible
- Popular antique bronze finish
- The frameless unbounded beveled glass creates beautiful light and reflection
- Uses four 60-watt max. medium base bulbs (sold separately)
- Glayse features handsome details for variety of interior design styles
- A natural choice for closets, hallways and smaller areas within the home
Specifications
- ADA Compliant:
- No
- Collection:
- Glayse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 14-3/4
- Dimmable:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 80
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman, Mid-century, Modern, Luxe, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247217380
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16-3/4