28 in. 60W 6-Light Incandescent Pendant in Silver Ridge
Glimmer 28 in. 60W 6-Light Incandescent Pendant in Silver Ridge
Product Details
Product Details
- Elements that sparkle create an instant statement within the home.
- Three layers of elongated prism drops offer a livable luxury feel.
- Architecturally- styled frame in Silver Ridge finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Glimmer
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Diameter:
- 28
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 29-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Transitional, Traditional, Bohemian
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247214464
- Volts:
- 120V
- Watts:
- 60
- Width:
- 28