This product requires certification to purchase.

60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Silver Ridge

Progress Lighting

Glimmer 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Silver Ridge

  • Fast #
  • Part #PP2326134
  • Item #7183414
  • Manufacturer Part #P2326-134
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Glimmer 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Silver Ridge

  • Fast #
  • Part #PP2326134
  • Item #7183414
  • Manufacturer Part #P2326-134
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Silver Ridge Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Elements that sparkle create an instant statement within the home.
  • Prismatic glass pendants offer a livable luxury feel.
  • Architecturally- styled frame in Silver Ridge finish.
  • Architecturally- styled frame in Antique Bronze or Silver Ridge finish
  • 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Glimmer
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Ridge
Diameter:
16-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
19 in
Installation Type:
Ceiling Mount
Length:
16-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Luxe, Transitional, Traditional, Bohemian
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247201051
Volts:
120V
Watts:
60 W
Weight:
24.42 lb
Width:
16-1/4 in