This product requires certification to purchase.

10-1/4 in. 1-Light Outdoor Post Lantern in Black

Progress Lighting

Globe 10-1/4 in. 1-Light Outdoor Post Lantern in Black

  • Fast #
  • Part #PP547860
  • Item #956552
  • Manufacturer Part #P5478-60
5 out of 5 Customer Rating
Brand image
Progress Lighting

Globe 10-1/4 in. 1-Light Outdoor Post Lantern in Black

  • Fast #
  • Part #PP547860
  • Item #956552
  • Manufacturer Part #P5478-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White shatter-resistant acrylic globe.
  • Complete post lantern.
  • Ideal for outdoor use.
  • Requires Certification

Specifications

Collection:
Globe
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White Acrylic Globe
Height:
10-1/4
Installation Type:
Post Mount, Pedestal
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247547814
Volts:
120V
Watts:
100
Width:
10