This product requires certification to purchase.

17W 1-Light Integrated LED Pendant Light in Matte Black

Progress Lighting

Globe 17W 1-Light Integrated LED Pendant Light in Matte Black

  • Fast #
  • Part #PP50014803130
  • Item #8158840
  • Manufacturer Part #P500148-031-30
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Globe 17W 1-Light Integrated LED Pendant Light in Matte Black

  • Fast #
  • Part #PP50014803130
  • Item #8158840
  • Manufacturer Part #P500148-031-30
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The cap holds a beautiful opal glass shade ready to emit gentle illumination
  • A distinctive classic globe pendant is accented by a striking metal black cap
  • This versatile pendant can be displayed as a single fixture or in groups of two or more to create a custom lighting design for your home
  • Ideal for any dining room, kitchen, or foyer
  • Perfect for mid-century modern, transitional, modern, and contemporary settings
  • Measures 8-inch width by 9-3/4-inch height
  • Uses one LED module (9W max)
  • Compatible with many Triac/ELV dimmers (see dimming controls)
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
  • Green


Specifications

Collection:
Globe
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Depth:
11-5/8 in
Diameter:
11-5/8 in
Dimmable:
Yes
Glass Type:
Frosted, Opal
Height:
13-1/2 in
Installation Type:
Ceiling Mount, Cord Hung
Length:
11-5/8 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic, Mid-century, Modern
Lumens:
1276
Material:
Steel, Glass
Minimum Height:
13-1/2 in
Number Of Hours:
60000 hr
Number of Lights:
1
Overall Height:
136-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247238224
Volts:
120V
Watts:
17 W
Width:
11-5/8 in