9W 1-Light Pendant in Brushed Nickel
Globe 9W 1-Light Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-light 9-watt Globe LED cord-hung pendant ideal for kitchens, breakfast rooms and dining rooms
- Complete glass globe design accented by a striking metal cap
- Opal glass shade
- Brushed Nickel with clear cord
- Measures 8" diameter x 9 3/4" H
- Overall length with stem is 122"
- 47.2 lumens per watt
- Warm white 3000K lighting color, 439 lumens and 90+CRI
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- CSA Certified:
- Yes
- Collection:
- Globe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8 in
- Dimmable:
- Yes
- Glass Type:
- Opal
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Mid-century, Modern, Farmhouse
- Lumens:
- 439
- Lumens per Watt:
- 47.2
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247224463
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 8 in