54 in. 5-Blade Indoor Ceiling Fan with LED Light in Polished Chrome
Graceful 54 in. 5-Blade Indoor Ceiling Fan with LED Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Five-blade 54" Graceful ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
- Graceful ceiling fan features reversible Silver/Toasted Oak with a Polished Chrome finish
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- The light kit contains a white opal glass shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
- A remote with batteries is included - and controls full range dimming and fan speed capabilities
- Graceful features triple capacitor speed control, manual reverse control
- Graceful ceiling fan adds form and function - by providing increased air circulation in rooms
- Oversized, texture die cast hanger ball reduces noise and wobble vibrations
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4454
- Ceiling Fan Blade Finish:
- Silver/Toasted Oak
- Collection:
- Graceful
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Control Type:
- Remote Control
- Diameter:
- 54
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 16-7/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian, Transitional
- Lumens:
- 1500
- Lumens per Watt:
- 88.2
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247211883
- Volts:
- 120V
- Watts:
- 17