60W 4-Light Medium E-26 Incandescent Island Light in Graphite
Blakely 60W 4-Light Medium E-26 Incandescent Island Light in Graphite
Product Details
Product Details
- The open-form Blakely fixtures has satin brass candles on a sturdy iron frames-a fresh remake of traditional style
- The four-light island works best over a kitchen island or long dining table
- Its fashion-forward style complements both modern and traditional interiors
- The frame’s graphite finish encases a linear candelabra in satin brass
- Measures 40-7/8 in W x 11 in ht
- Uses four, 60-watt max medium base bulbs including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Specifications
- ADA Compliant:
- No
- Collection:
- Blakely
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 11
- Dimmable:
- Yes
- Height:
- 17-1/4
- Installation Type:
- Ceiling Mount, Chain Hung, Stem Mount
- Length:
- 40-7/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Geometric, Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Overall Height:
- 82-1/2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247229055
- Volts:
- 120V
- Watts:
- 60
- Width:
- 40-7/8