This product requires certification to purchase.

60W 4-Light Medium E-26 Foyer Lighting in Graphite

Progress Lighting

Briarwood 60W 4-Light Medium E-26 Foyer Lighting in Graphite

  • Fast #
  • Part #PP500178143
  • Item #7852628
  • Manufacturer Part #P500178-143
5 out of 5 Customer Rating
Brand image
Progress Lighting

Briarwood 60W 4-Light Medium E-26 Foyer Lighting in Graphite

  • Fast #
  • Part #PP500178143
  • Item #7852628
  • Manufacturer Part #P500178-143
5 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by the traditional X-braces found on farmhouse doors
  • The four-light foyer pendant features a faux-painted wood frame enclosing a four-light cluster
  • An obvious choice for a foyer, in a powder room, over a breakfast table, or displayed in pairs over a dining table or kitchen island
  • These pendants fit comfortably into farmhouse, traditional and coastal interiors
  • Deep graphite finish
  • Measures 15 1/2 in square x 21 in ht
  • Uses four 60-watt max. medium base bulbs and are perfectly compatible with a wide variety of bulbs including LED, Vintage ST64 and more (all sold separately) compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available
  • Requires Certification

Specifications

Collection:
Briarwood
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
15-1/2 in
Dimmable:
Yes
Height:
86-1/2 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Coastal, Country, Farmhouse, French Country, Lodge, Rustic
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247229116
Volts:
120V
Watts:
60 W
Width:
15-1/2 in