This product requires certification to purchase.

1-Light 100W Medium E-26 12 in. Outdoor Wall Sconce in Black

You last purchased this on
 
Progress Lighting

Greene Ridge 1-Light 100W Medium E-26 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560099031
  • Item #7926757
  • Manufacturer Part #P560099-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Greene Ridge 1-Light 100W Medium E-26 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560099031
  • Item #7926757
  • Manufacturer Part #P560099-031
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfect for installing on either side of an exterior door or interior foyer, in outdoor kitchens, in dining or living areas, or anywhere accent lighting is desired
  • Arts and crafts-inspired wall lantern has a tailored, rectangular silhouette
  • Simple, strong styling makes it ideal for craftsman, rustic, and transitional settings
  • Clear seeded glass shade with rimmed edge surrounds a single light
  • Finished in statement-making black
  • Measures 5-1/4 in square X 11-5/8 in height, extends 6-3/4 in, H/CTR 8 in
  • CSA safety-listed for use in wet locations
  • Uses one 100-watt max medium base bulb, or LED equivalent, that is sold separately
  • Incudes installation instructions and mounting hardware
  • Progress lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Greene Ridge
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-3/4 in
Dimmable:
Yes
Glass Type:
Clear Seeded
Height:
11-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Craftsman, Modern, Modern Craftsman, Rustic, Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
5-1/4 in