54 in. 5-Blade Indoor Ceiling Fan with LED Light in Gilded Iron
Greer 54 in. 5-Blade Indoor Ceiling Fan with LED Light in Gilded Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 54" Greer indoor ceiling fan features five blades and an LED light source, offering both form and function with energy- and cost-savings benefits
- Wire meshed shade light kit included that uses two vintage LED lamps (included)
- Features reversible Walnut/Driftwood blades and a Gilded Iron finish
- A hand held remote control with fan speed control and full range light dimming is included and comes with a convenient wall bracket for storage
- Remote control may be replaced by a P2630-30 wall control
- The five-blade Greer fan features a dual mount system to offer greater flexibility when installing
- The fan can be installed on a flat or sloped ceiling
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4794 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood/Walnut
- Collection:
- Greer
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Color Temperature:
- 2200
- Control Type:
- Remote
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $11.00
- Fan Speeds:
- 3
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 900
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 15000 hr
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247222094
- Volts:
- 120V
- Watts:
- 64 W
- Width:
- 54 in