28 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Graphite
Gresham 28 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Graphite
Product Details
Product Details
- Ideal for a dining room, breakfast nook, or great room
- Perfect for farmhouse, modern, modern mountain, and rustic style settings
- Gorgeous graphite finish
- Rustic clear seeded glass shade
- One 72-inch chain is included to customize for various ceiling heights
- Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 28-inch diameter by 22.5-inch height by 96.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Debut and Spicewood collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Gresham
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 28
- Diameter:
- 28
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 22-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 96-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 28 in x 28 in x 22.5 in
- UL Listed:
- Yes
- UPC:
- 785247228522
- Volts:
- 120V
- Watts:
- 60
- Width:
- 28