18-1/8 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Greyson 18-1/8 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A black iron frame with twist elements.
- Rustic styling.
- Bold yet casual feel.
Specifications
- Collection:
- Greyson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 31-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247188611
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18-1/8