23-5/8 in. 6-Light Chandelier in Black
Greyson 23-5/8 in. 6-Light Chandelier in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A black iron frame with twist elements.
- Classic black finish
- Iron frame with twist elements
- Strong and bold, yet casual feel in dining or living space
- Measures 26-in D x 23-1/2-in H
- Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Certifications: UL-CUL Dry Location Listed
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Greyson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 26
- Diameter:
- 26
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 23-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 99-5/8
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 26 in x 26 in x 23.625 in
- UL Listed:
- Yes
- UPC:
- 785247188642
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26