3-Light 60W Candelabra E-12 Incandescent Chandelier in Black
Greyson 3-Light 60W Candelabra E-12 Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Ideal for a dining room, hall, or foyer
- Perfect for farmhouse and rustic style settings
- Classic matte black finish
- Iron frame with decorative twisted elements for a bold, yet casual feel
- One 72-inch chain is included to customize for various ceiling heights
- Use 3 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 14.125-inch diameter by 15.875-inch height by 90.875-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Spicewood and Gresham collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Greyson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 14-1/8
- Diameter:
- 14-1/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 15-7/8
- Installation Type:
- Ceiling Mount
- Length:
- 90-7/8
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 14.125 in x 14.125 in x 15.875 in
- UL Listed:
- Yes
- UPC:
- 785247188628
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14-1/8