75W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Galvanized
Gulliver 75W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Semi-flush fixture convertible to hanging pendant with included hardware and instructions
- Three circular bands wrap together to create an open design for Gulliver
- Galvanized finish with hand painted antique white accents
- Metal banding features embossed wood grain pattern for rich visual texture
- Uses three 75-watt max. medium base bulbs (sold separately)
- Complements Farmhouse home decor as well as Urban Industrial and Coastal influenced design trends
- A natural choice for entry and hallways
- Shop the complete Gulliver collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Specifications
- ADA Compliant:
- No
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter:
- 17
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Antique White
- Height:
- 13-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247219506
- Volts:
- 120V
- Watts:
- 75
- Width:
- 17