27-3/4 in. 375W 5-Light Medium E-26 Incandescent Pendant in Galvanized
Gulliver 27-3/4 in. 375W 5-Light Medium E-26 Incandescent Pendant in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design complements Rustic and Modern Farmhouse home decor accents, as well as Urban Industrial and Coastal interior settings
- Metal banding features embossed wood grain pattern for rich visual texture
- Galvanized finish with hand painted antique white accents
- Dual-toned frame emulates popular design style that contains mixed metal accents
- Uses five 75 watt max, medium base lamps bulbs (sold separately)
- Shop the complete Gulliver collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Can be displayed individually or in groupings of two or more for customized design statements.
Specifications
- ADA Compliant:
- No
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter:
- 27-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Antique White
- Height:
- 22-3/4 in
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247219490
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 27-3/4 in