23 in. 3-Blades Indoor/Outdoor Ceiling Fan in Galvanized
Gulliver 23 in. 3-Blades Indoor/Outdoor Ceiling Fan in Galvanized
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A hand-painted, woodgrain texture complements Rustic and Modern Farmhouse decor and Urban Industrial and Coastal interior settings
- Three-light "fandelier" delivers ultra-powerful, revitalizing cool air movement stylishly packaged in an open cage design
- Dual-toned frame color combines Galvanized with antique white accents to add rustic charm
- All weather, non-metallic, rustproof blades.
- Effortlessly control the full-range dimming and fan speed capabilities with the accompanying three-speed remote with its batteries included, making it ready for immediate use
- Manual reverse switch for year-round comfort
- Dual mount canopy that accommodates flat or sloped ceilings
- Measures 23-1/2 in dia X 18-1/8 in ht with 80 in lead wires
- Uses and includes three dimmable, 5-1/2-watt max, medium base vintage LED bulbs
- UL damp location listed
Specifications
- Blade Span:
- 23 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Grey/Silver
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Color Temperature:
- 2200
- Control Type:
- Remote Control
- Diameter:
- 23
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18-1/8
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 23-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Urban Industrial
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 278
- UPC:
- 785247234271
- Volts:
- 120V
- Watts:
- 39
- Width:
- 23-1/2