60W 4-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Galvanized
Gulliver 60W 4-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Galvanized
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Gulliver’s deftly painted two-toned metal frame reads like a rustic wood finish
- The distinguished four-light semi-flush convertible fixture is an ideal choice for a library or home office
- entry vestibule or masculine bedroom
- Its rustic styling is ideal for Coastal or Farmhouse spaces
- Galvanized Finish with banding that resembles sun-bleached wood
- Measures 14 7/8in diameter x 12 5/8in ht.
- Includes hanging and ceiling-mount hardware
- Uses four, 60-watt max candelabra bulbs or LED equivalent (sold separately) vintage bulbs are an option for a rustic look
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter:
- 15-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-5/8
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic, Urban
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247226061
- Volts:
- 120V
- Watts:
- 60