This product requires certification to purchase.

60W 4-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Graphite

Progress Lighting

Gulliver 60W 4-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Graphite

  • Fast #
  • Part #PP350117143
  • Item #7852728
  • Manufacturer Part #P350117-143
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Gulliver 60W 4-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Graphite

  • Fast #
  • Part #PP350117143
  • Item #7852728
  • Manufacturer Part #P350117-143
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Gulliver’s deftly painted two-toned metal frame reads like a rustic wood finish
  • The distinguished four-light semi-flush convertible fixture is an ideal choice for a library or home office
  • entry vestibule or masculine bedroom
  • Its rustic styling is ideal for Coastal or Farmhouse spaces
  • Graphite Finish with banding that resembles weathered gray-stained wood
  • Measures 14 7/8in diameter x 12 5/8in ht.
  • Includes hanging and ceiling-mount hardware
  • Uses four, 60-watt max candelabra bulbs or LED equivalent (sold separately) vintage bulbs are an option for a rustic look
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gulliver
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
15-1/4
Dimmable:
No
ETL Listed:
Yes
Height:
12-5/8
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Coastal, Farmhouse
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247226078
Volts:
120V
Watts:
60
Width:
15-1/4
Wire Gauge (AWG):
9 ga