60W 5-Light Candelabra E-12 Incandescent Chandelier in Galvanized
Gulliver 60W 5-Light Candelabra E-12 Incandescent Chandelier in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for a dining room, breakfast nook, or great room
- Perfect for coastal, farmhouse, rustic, and urban industrial style settings
- Gorgeous galvanized finish
- Hand-painted wood grain band emulates weathered driftwood
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 26-inch diameter by 30-inch height by 105.5-inch length - installed)
- Certifications: cETLus Dry Location Listed
- Pairs with the Briarwood and Conestee collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 26 in
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Length:
- 105-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 26 in x 26 in x 30 in
- UL Listed:
- No
- UPC:
- 785247226085
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in
- Wire Gauge (AWG):
- 9 ga