75W 1-Light Medium E-26 Incandescent Vanity Fixture in Graphite
Gulliver 75W 1-Light Medium E-26 Incandescent Vanity Fixture in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Design complements Rustic and Modern Farmhouse home decor accents, as well as Urban Industrial and Coastal interior settings
- Metal banding features embossed wood grain pattern for rich visual texture
- Hand painted Graphite finish with weathered gray accents
- Dual-toned frame emulates popular design style that contains mixed metal accents
- Uses one 75 watt max, medium base lamps bulbs (sold separately)
- Shop the complete Gulliver collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Can be used in hallways, entryways and foyer settings.
Specifications
- ADA Compliant:
- No
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 7
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247219520
- Volts:
- 120V
- Watts:
- 75
- Width:
- 6