75W 4-Light Medium E-26 Incandescent Chandelier in Graphite
Gulliver 75W 4-Light Medium E-26 Incandescent Chandelier in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for coastal, farmhouse, rustic, and urban industrial style settings
- Gorgeous graphite finish
- Three weathered gray circular bands wrap together to create an open-cage design
- One 72-inch chain is included to customize for various ceiling heights
- Use 4 medium base bulbs that are sold separately (75 W max - LED/CFL/incandescent)
- Measures 38.5-inch width by 17-inch height by 91.5-inch length - installed)
- Certifications: cETLus Dry Location Listed
- Pairs with the Briarwood and Conestee collections by Progress Lighting
Specifications
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 10-1/2 in
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Length:
- 91-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 10.5 in x 10.5 in x 17 in
- UL Listed:
- No
- UPC:
- 785247219452
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 38-1/2 in
- Wire Gauge (AWG):
- 9 ga