8-1/2 in. 75W 1-Light Incandescent Mini Pendant in Graphite
Gulliver 8-1/2 in. 75W 1-Light Incandescent Mini Pendant in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Graphite finish.
- Three circular bands wrap together to form open design.
- Hand painted to emulated weathered driftwood.
- Accented by smooth knobs and exposed bulbs.
- Ideal for rustic farmhouse decor.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 8-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Rustic, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247206872
- Volts:
- 120V
- Watts:
- 75
- Width:
- 8-1/2