1-Light 100W Medium E-26 12in. Tall Outdoor Wall Sconce in Antique Bronze
Gunther 1-Light 100W Medium E-26 12in. Tall Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gunther lanterns provide an affordable and stylish option to update a home's curb appeal
- Inspired by the popular farmhouse design trend
- Antique Bronze finish
- Clear cylindrical glass diffuser
- Wall lantern uses one 100 watt max. medium base bulb, (sold separately)
- Cylindrical lights provide a perfect showcase for vintage style light bulbs
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Can also be used in interior settings and paired with decorative fixtures for creative design ideas.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Gunther
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 9-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247218981
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in